
SRT Small Diameter Cut-Off Wheel 4 x 1/16 x 5/8 SRT46 T-1
Mfr # CW430SRT
Zoro # G911898403
product price: $4.59
/eaSold in multiples of 25 for $114.75
Key Features
Overall Diameter
4 in
Connector Size
5/8 in
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
Maximum Operating Speed
19,000 RPM
Application
Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW430SRT
Zoro #
G911898403
UPC #
662333016358
Country of Origin
China
Dimensions
Overall Diameter
4 in
Connector Size
5/8 in
Details
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
Maximum Operating Speed
19,000 RPM
Application
Cutting
Description
SRT Small Diameter Cut-Off Wheels uses a proprietary ultra high-performance abrasive grain for extremely long life and fast cutting action._x000D_- Ultra High-performance SRTTM abrasive technology _x000D_- Extremely long life and fast cutting _x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.