
Thin Mesh Turbo Blade 4 1/2 in. 5/8 in.-20mm-7/8 in. Arbor
Mfr # DIA45TTS
Zoro # G511868363
product price: $51.95
/eaKey Features
Arbor Size
5/8", 20mm, 7/8"
Rim Type
Thin Mesh Turbo
Cutting Type
Wet/Dry
Materials Cut
Porcelain, Ceramic, Natural Stone
Primary Material Application
Hand Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIA45TTS
Zoro #
G511868363
UPC #
66233379491
Country of Origin
Korea, Republic of
Dimensions
Arbor Size
5/8", 20mm, 7/8"
Diameter
4 1/2"
Details
Rim Type
Thin Mesh Turbo
Cutting Type
Wet/Dry
Materials Cut
Porcelain, Ceramic, Natural Stone
Primary Material Application
Hand Saw
Description
Pearl's P5 Thin Mesh Turbo is the industry's premier thin turbo blade. Utilizing a special ribbed inner core, the P5 provides excellent stability, preventing flexing and delivering straighter cuts. This core design also improves airflow, which removes debris faster and keeps the blade running cool. The diamond matrix and thin kerf design of the P5 were designed to cut hard and dense materials fast and with minimal chipping. Perfect for Porcelain, ceramic and natural stone materials.-Super-fast cutting with minimal chipping-Ribbed inner core prevents flexing and keeps the blade cooler-Ideal for cutting extra hard ceramics, porcelain and other hard/dense materials-10mm Diamond rim-Wet or dry cutting 10'' is Wet only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.