TTR Thin Turbo Rim Porcelain Blade 5in x 0.55 x 7/8in, 20mm, 5/8in

  • Mfr # DIA05TTR

  • Zoro # G415733309


product price:  $17.49
/ea

Key Features

Wet or Dry Use
Wet/Dry
Length
5 in
Height
5 in
Style
Turbo Rim
Arobr/Bore
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DIA05TTR
Zoro #
G415733309
UPC #
662333790128
Country of Origin
Viet Nam

Dimensions

Length
5 in
Height
5 in
Outside Diameter
5 in
Width
0.055 in
Rim Segment Height
10mm

Details

Wet or Dry Use
Wet/Dry
Style
Turbo Rim
Arobr/Bore
5/8 in
Material
Porcelain, Ceramics, Hard Tile, Natural Stone, Masonry
RPM
12,000 max

Description

The TTR Thin Turbo Rim Porcelain Blade is designed for precision cutting of porcelain, ceramics, and other tough materials. Its reinforced center hub enhances stability during cuts, while minimizing chipping for cleaner, smoother results.. . 10mm diamond rim. Reinforced center hub for stability when cutting. Ideal for cutting Porcelain, Ceramics, Hard Tile, Natural Stone and Masonry products. Wet or Dry cutting. Thin turbo rim and core for fast cutting and minimal chipping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.