
Tuff Max ZC Maxidisc Flap Disc 4-1/2 x 5/8-11 Z40 T-27
Mfr # MAX454ZH
Zoro # G111898579
product price: $13.49
/ea
Sold in multiples of 10 for $134.90
Key Features
Overall Diameter
4 1/2 in
Connector Size
5/8 in-11
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel
Maximum Operating Speed
13,300 RPM
Application
Polishing, Sanding, Grinding, Finishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAX454ZH
Zoro #
G111898579
UPC #
66233301377
Country of Origin
Turkey
Dimensions
Overall Diameter
4 1/2 in
Connector Size
5/8 in-11
Details
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
40
Maximum Operating Speed
13,300 RPM
Application
Polishing, Sanding, Grinding, Finishing
Description
The TUFFMAX MAXIDISC was designed for fast and heavy stock removal. The TUFFMAX uses aggressive zirconia abrasive and a more rigid backer for applications that require heavy stock removal and rapid grinding-Zirconia abrasive grinds quickly and has a long working life-Designed for heavy stock removal-Contaminate free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.