Zoro Homepage

Turbo Cut Disc C60 7 x 7/8

  • Mfr # FSP7060

  • Zoro # G811898558


product price: $7.39
/ea
Sold in multiples of 25 for $184.75

Key Features

Overall Diameter
7 in
Grit
60
Primary Material Application
Concrete, Stone, Wood, Non-Ferrous Metals, Floor Coatings
Maximum Operating Speed
8,500 RPM
Application
Surface Prep, Cleaning, Rust, Coatings Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSP7060
Zoro #
G811898558
UPC #
662333600113
Country of Origin
Italy

Dimensions

Overall Diameter
7 in

Details

Grit
60
Primary Material Application
Concrete, Stone, Wood, Non-Ferrous Metals, Floor Coatings
Maximum Operating Speed
8,500 RPM
Application
Surface Prep, Cleaning, Rust, Coatings Removal

Description

TURBO CUT Discs are extremely aggressive silicon carbide abrasive discs with a molded abrasive pattern that keeps the disc operating cool, while preventing loading. TURBO CUT Discs are an excellent option for removing coatings from concrete, metal, wood, and fiberglass surfaces. TURBO CUT Discs quickly remove paint, adhesives, rust, grime and more. Available in the original style disc or in the hard back style, that requires no back up pad._x000D_- Aggressive abrasive discs are perfect for removing coatings from hard surfaces _x000D_- Molded abrasive pattern keeps the disc cool and prevents loading _x000D_- Original style disc or hard back style that requires no back up pad _x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.