Zoro Homepage

Turbo MAX HD Pro Buffer 17in

  • Mfr # HEX1BFRHD

  • Zoro # G016479545


product price: $1,453.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
1.033 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEX1BFRHD
Zoro #
G016479545
UPC #
662333111343
Country of Origin
United States

Dimensions

Length
1.033 in

Details

Item
Hexpin

Description

Pearl Turbo Max HD Floor buffers feature a 1-1/2 HP Induction, Dual Capacitor AC Motor and Heavy Duty Planetary Head with 66 frame.. Dual metal switch levers, left or right hand operation. Triple planetary steel gears - 175 rpm. All steel and stainless steel construction. Optimal weight delivers the right resistance against the floor to get the job done better and faster. Extremely durable and convenient handle adjustment mechanism is foot operated. Long 50 ft. heavy duty 14-3 cord with durable spring steel strain relief. 5in non-marking wheels. Non-marking PVC bumper prevents marking furniture or walls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.