
Tuscan Seamclip Truspace Blue 1/4 in. - 3/8 in. Tiles, Box of 500
Mfr # TSC500B
Zoro # G511868431
product price:Â $196.99
/ea
Free Shipping & Returns
Key Features
Size
1/32"
Brush Length
3.5"
Brush Width
3.5"
Style
Truspace
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSC500B
Zoro #
G511868431
UPC #
66233377517
Country of Origin
United States
Dimensions
Size
1/32"
Brush Length
3.5"
Brush Width
3.5"
Details
Style
Truspace
Description
The Tuscan SeamClip is an innovative one-piece edge leveling system product that requires no installation tools, and no soaking, and will greatly assist most anyone in the installation of stone, ceramic, marble, granite, and some large format tiles. Its straightforward easy-to-use design helps creates a virtual lippage-free installation when used on floors or walls.The Tuscan SeamClip interlocks the tiles, virtually creating a single flat slab surface while the setting material is curing. The interlocking design of the Tuscan SeamClip reduces and in most cases eliminates settling from shrinkage, as well as minimizing the possibility of warping. The Tuscan SeamClip reduces the need to re-lift tiles to add more mud and/or the process of shimming tiles; thus greatly increasing the speed of installation, all the while creating that much-desired lippage-free mirror surface.-For gauged tiles 1/4'' to less than 3/8'' thick 6mm to 9mm.1/32'' Grout Joint-1/32'' Grout joint-The only 1-piece system in the market that virtually eliminates lippage on walls and floors-The fastest, easiest system to use!-No tools needed!-Made in the U.S.A. from recyclable material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.