Tuscan Leveling System Bucket of 500 Caps
- Mfr # TLSCAP500
- Zoro # G511868486
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Brush Width
0.38"
Brush Length
0.38"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLSCAP500
- Zoro #
- G511868486
- UPC #
- 66233325259
- Country of Origin
- United States
Dimensions
- Brush Width
- 0.38"
- Brush Length
- 0.38"
Details
- Item
- Tile Leveling System Reusable Caps
Description
The Pearl Abrasive Tuscan Leveling System is a patent pending 2 piece tile leveling system that virtually eliminates lippage on floors and walls during tile installation. The system interlocks the tiles, virtually creating a single flat slab surface while the setting material is curing. The interlocking design of the system reduces and in most cases eliminates settling from shrinkage, as well as minimizing the possibility of warping. Tuscan also reduces the need to re-lift tiles to add more mud and/or the process of shimming tiles; thus greatly increasing the speed of installation. Because of its ease of use, do-it-yourselfers will be able to obtain master tile laying quality without expertise. Experts will love how fast Tuscan Leveling System is, speeding up tile installation by a factor of three!-Minimizes lippage between tiles by interlocking the tiles while the setting material cures-Save Time and Cuts Cost-Passes standard industrial TCNA Robinson compression test-Very easy to learn and use at any skill level-Recommended for gauged tiles 12'' or larger-Reduces installer fatigue/stress-Virtually lippage free, flat surface drastically reduces the need for grinding and polishing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.