Zoro Homepage

Vacuum Brazed Diamond Cone 1-3/8in 5/8in-11 PAVBC

  • Mfr # PAVBC138

  • Zoro # G616273314


product price: $30.45
/ea

Key Features

Material
Porcelain, ceramic, marble, granite
Width
1.3655 in
Length
0.082 in
Height
1.98 in
Diameter
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAVBC138
Zoro #
G616273314
UPC #
662333792214
Country of Origin
China

Dimensions

Width
1.3655 in
Length
0.082 in
Height
1.98 in
Diameter
1-3/8 in

Details

Item
Blade
Material
Porcelain, ceramic, marble, granite
Wet or Dry Application
Wet/Dry

Description

The Pearl Diamond Cone is a specialized grinding solution designed for tile professionals. It features a durable, vacuum brazed diamond bond and a unique cone shaped body design. The Pearl Diamond Cone is a rapid and efficient tool for cleaning up the raw and jagged edges left behind when coring holes and making cutouts. With the Pearl Cone, rough edges are quickly ground down to a smooth, beveled finish. This finish not only gives holes and cutouts a more professional appearance, it also significantly reduces the risk of cracks forming and spreading from these edges. This is particularly important when working with large format tile or any material that is under tension. The Pearl Diamond Cone is also useful for enlarging existing holes, trimming, and other shaping applications.. Quickly grinds away tough edges, leaving behind a smooth beveled finish. Tapered design for use with a wide range of different hole diameters. Also use for enlarging existing holes and other shaping applications. 5/8in-11 thread for angle grinders. For Porcelain, ceramic, marble, granite, and more. Use wet or dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.