Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xtreme PX-4000 Diamond Wheel 9 x .060 x 5/8, 7/8

  • Mfr # PX4CW09

  • Zoro # G116479445


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, Rebar, Other High Tensile Alloys, Fiberglass, PVC, Plastic, and Much More.
Application
Circular Saw, Grinder, Chop Saw, Cut Off Saw
Size
9 in x .060 x 5/8 in , 7/8 in
Width
8.81 in
Height
8.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX4CW09
Zoro #
G116479445
UPC #
662333774906
Country of Origin
China

Dimensions

Overall Diameter
9 in
Size
9 in x .060 x 5/8 in , 7/8 in
Width
8.81 in
Height
8.81 in
Length
0.099 in

Details

Item
Cutting Wheel
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, Rebar, Other High Tensile Alloys, Fiberglass, PVC, Plastic, and Much More.
Application
Circular Saw, Grinder, Chop Saw, Cut Off Saw

Description

The XTREME PX-4000 is a revolutionary diamond wheel for metal applications. It was designed to cut metal, stainless steel and a variety of ferrous metals with less odor and debris compared to conventional abrasives. The XTREME was engineered with a high concentration of diamonds and an extremely strong bond, for longer wheel life. The PX-4000 is extremely efficient because it reduces the need to change wheels frequently, which increases productivity dramatically. In addition, the shape of the wheel does not change overtime; therefore, the depth of cut remains the same from the first cut to the final cut.. Up to 65 times longer life than conventional bonded abrasive wheels. Fewer wheel changes for increased productivity. VBT technology provides more diamond exposure for aggressive cutting action. Less dust and debris than conventional bonded abrasive wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.