Outdoor Housing, 8"H, 8"W
Mfr # MC-CS-08-E
Zoro # G6333796
product price: $222.99
/ea
Free Shipping & Returns
Key Features
For Use With
Access Control Devices, Cameras, Card Readers, Intercoms, Keypads
Includes
Cam Lock, EPDM Rubber Seal
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Height
8"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC-CS-08-E
Zoro #
G6333796
UPC #
-
Country of Origin
Multiple
Dimensions
Height
8"
Width
8"
Depth
6.5"
Overall Length
6 in
Overall Width
8 in
Overall Height
8 in
Manufacturer Warranty Length
60 day
Housing Mounting Hole Diameter
3/10 in
Details
Item
Outdoor Housing
For Use With
Access Control Devices, Cameras, Card Readers, Intercoms, Keypads
Includes
Cam Lock, EPDM Rubber Seal
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Color
Black
Standards
ADA
Weight
8 lb
Material
Carbon Steel
Finish
Powder Coated
Housing Number of Mounting Holes
16
Resistance Properties
UV Resistant
Product Type
Square Steel Housing
Description
Outdoor Housing, Product Type Square Steel Housing, Includes Cam Lock, EPDM Rubber Seal, For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 6 in, Overall Height 8 in, Overall Width 8 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 8 lb, Standards ADA, Manufacturer Warranty Length 60 day, Housing Number of Mounting Holes 16, Housing Mounting Hole Diameter 3/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.