14X14 IN-WALL BOX WITH DUPLEX SURGE PROTECTOR
Mfr # IB14X14-AC-W
Zoro # G622444425
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Durability
Scratch Resistant
Device Supported
Power Equipment, A/V Equipment
UL Listed
Yes
Mount Function
Wall Mount
Finishing
Fused Epoxy, Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB14X14-AC-W
Zoro #
G622444425
UPC #
789407376184
Country of Origin
United States
Dimensions
Width
15.75 in
Height
15.75 in
Depth
3.94 in
Details
Durability
Scratch Resistant
Device Supported
Power Equipment, A/V Equipment
UL Listed
Yes
Mount Function
Wall Mount
Finishing
Fused Epoxy, Powder Coated
Item
Mounting Box
Mount Profile
Recessed
Maximum Load Capacity
25 lb
Mount Surface
Wall
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Features
Knockout, Cable Tie Slot, Adjustable
Assembly Required
Yes
Color
White
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.