
Apex 1.5 Gpm Round Shower Head
Mfr # RP84085BN
Zoro # G308576495
product price: $92.75
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Length
3.19 in
Width
3.19 in
Height
2.94 in
Standards
WaterSense Listed; CEC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP84085BN
Zoro #
G308576495
UPC #
34449824736
Country of Origin
China
Dimensions
Length
3.19 in
Width
3.19 in
Height
2.94 in
Details
Material
Plastic
Finish
Brushed Nickel
Standards
WaterSense Listed; CEC Certified
Description
In Delta's Brushed Nickel finish
- •Constructed of Plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.