Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Peerless-Av 40In Landscape Kiosk -Silver KILH540-S

40In Landscape Kiosk -Silver (Discontinued)

  • Mfr # KILH540-S
  • Zoro # G2065722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KILH540-S
Zoro #
G2065722
UPC #
-
Country of Origin
Unknown

Dimensions

Height
53.6"
Width
41.9"
Depth
18.5"

Details

Color
Silver
Product Type
Display Enclosure

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.