This item is Discontinued.

Peerless-Av 55In Outdoor Smart City Kiosk KOP2555-OHF

55In Outdoor Smart City Kiosk (Discontinued)

  • Mfr # KOP2555-OHF
  • Zoro # G1780350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KOP2555-OHF
Zoro #
G1780350
UPC #
-
Country of Origin
Unknown

Dimensions

Height
82.3"
Width
35.4"
Depth
8.5"

Details

Color
Matte Black
Features
Lockable
Product Type
Display Enclosure
Compatibility
Samsung OH55F Digital Signage Display

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.