Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLP-V9X6
Zoro #
G5768109
UPC #
-
Country of Origin
Unknown
Dimensions
Height
26.6"
Width
37"
Depth
0.6"
Details
Color
Black
Material
Cold Rolled Steel
Product Type
Mounting Plate
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.