
Outdoor Double Display Menu Board For Peerless-Av (Discontinued)
- Mfr # KOF555-2XHB
- Zoro # G1778600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KOF555-2XHB
Zoro #
G1778600
UPC #
-
Country of Origin
Unknown
Dimensions
Height
75.4"
Width
59.5"
Depth
12.5"
Details
Color
Matte Black
Product Type
Display Enclosure
Compatibility
Samsung 55" XHB552 Displays
Features
Vandal Resistant, Powder Coated, Rotate, Ventilation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.