
Outdoor Dual Display Menu Board For Samsung Oh46F (Discontinued)
- Mfr # KOF546-2OHF
- Zoro # G2054364
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KOF546-2OHF
Zoro #
G2054364
UPC #
-
Country of Origin
Unknown
Dimensions
Height
67.5"
Width
50.1"
Depth
12.5"
Details
Color
Matte Black
Material
Steel
Features
Vandal Resistant, Rotate, Powder Coated
Compatibility
Samsung 46" OH46F Displays
Product Type
Display Enclosure
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.