
Outdoor Dual Display Menu Board For Samsung Oh55F (Discontinued)
- Mfr # KOF555-2OHF
- Zoro # G2053953
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KOF555-2OHF
Zoro #
G2053953
UPC #
-
Country of Origin
Unknown
Dimensions
Height
75"
Width
58.6"
Depth
12.5"
Details
Color
Black
Features
Ventilation, Vandal Resistant, Powder Coated, Rotate
Compatibility
Samsung 55" OH55F Displays
Product Type
Display Enclosure
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.