
Outdoor Single Display Menu Board For Samsung (Discontinued)
- Mfr # KOF555-1OHF
- Zoro # G2054419
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KOF555-1OHF
Zoro #
G2054419
UPC #
-
Country of Origin
Unknown
Dimensions
Height
75"
Width
30"
Depth
12.5"
Details
Color
Matte Black
Product Type
Display Enclosure
Features
Ventilation, Rotate, Powder Coated, Vandal Resistant
Compatibility
Samsung OHF Displays (OH55F)
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.