Shop MONARCH SPECIALTIES
See all product information
Create Account
Tv Stand, 72 Inch, Media Center, Storage Cabinet, Living Room, Beige Laminate, Brown Oak Laminate
- Mfr # I 2507
- Zoro # G524155399
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Length
71 in
Load Capacity
75 lbs
Style
Contemporary
Height
24 in
Width
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 2507
- Zoro #
- G524155399
- UPC #
- 680796098896
- Country of Origin
- Malaysia
- Item
- Tv Stand
- Load Capacity
- 75 lbs
- Style
- Contemporary
- Color
- Light Beige
- Includes
- Parts and Assembly Guide
- Material
- Particle Board,Mdf
Dimensions
- Length
- 71 in
- Height
- 24 in
- Width
- 15.75 in
Description
Elevate your entertainment experience with our stunning 72 inch tv stand that perfectly blends functionality and style. This versatile tv console boasts a striking two-tone design featuring a chic light beige laminate base complemented by a rich brown oak laminate top. Designed with plenty of open and closed storage, this media entertainment center effortlessly enhances any contemporary living room with its rustic appeal. The 4 open cubbies with fixed shelving are perfect for showcasing your favorite decor or easily accessing gaming consoles. The 2 storage cabinets on either side with elegant black metal handles keeps your media essentials organized and neatly hidden away, along with 2 pre-drilled wire management holes behind the open shelves. With easy-to-assemble instructions and hardware included, setting up your new favorite piece has never been simpler. When it comes to upkeep, you'll love the easy-to-clean top, ensuring your stylish centerpiece remains flawless with minimal effort. Update your living area and enjoy movie nights like never before with this must-have tv stand that perfectly combines practical storage solutions and trendy aesthetics!
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.