Shop All Chains
Peerless
Chain, 10 ft., 15,000 lb., For Lifting
Mfr # 5510610
Zoro # G3812490
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 15,000 lb
- Grade 100
Product Information
Dimensions
Trade Size | 1/2 in |
Length | 10 ft |
Overall Length | 10 ft |
Link Inside Length | 1 5/8 in |
Link Inside Width | 3/4 in |
Details
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 15,000 lb, Chain Grade 100, Trade Size 1/2 in, Link Inside Length 1 5/8 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 10 ft, Links per Foot 8, Compatible Fitting Thickness 1/2 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 17/32 in, Weight per Foot 2.71 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Semi Steel Wheel Rigid Top Plate Caster (SCC-20R314-SSS)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-72)
- VESTIL Guard Rail System - Curved Rail (GR-H2R-CRV-BO-8-HDG)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 3 in W, Polyester, Yellow (EE2603DFX3)
- PEERLESS Chain, Straight, 5 ft., 15,000 lb., Welded (5510605)
- PEERLESS Chain, Straight, 20 ft., 15,000 lb., Welded (5510620)
- PEERLESS Chain, Straight, 30 ft., 15,000 lb., Welded (5510630)
- PEERLESS Double Loop Chains, Weldless, 100 ft. L. (PEE-7010532)
- PEERLESS Jack Chains, Weldless, 100 ft. L. (PEE-7500832)
- PEERLESS Chain, Straight, 15 ft., 8800 lb., Welded (5510415)
- KINGCHAIN 3/16 in. x 150 ft. Galvanized Grade 30 Proof Coil Chain (540741)
- Peerless Chains, Ropes & Cables