Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10MM(3/8") HP HT ZN 75'/PAIL, 6246407

  • Mfr # 6246407

  • Zoro # G9185822


product price: $5.85
/ea
Sold in multiples of 75 for $438.75
Additional $1.40 delivery surcharge applies per item.
See details

Key Features

Working Load Limit
2450kg
Finish
Zinc
Trade Size
3/8"
Application
Self-Colored Finish Or Zinc Finish, Used for a variety of applications, Grade 43, Made of carbon steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6246407
Zoro #
G9185822
UPC #
42228072933
Country of Origin
China

Dimensions

Trade Size
3/8"

Details

Working Load Limit
2450kg
Finish
Zinc
Application
Self-Colored Finish Or Zinc Finish, Used for a variety of applications, Grade 43, Made of carbon steel

Description

10MM(3/8") HP HT ZN 75'/PAIL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.