Zoro Homepage

1/2-12MM S/S QUICK LK A316, UPC, H8224-0840

  • Mfr # H8224-0840

  • Zoro # G9188589


product price: $30.35
/ea
Sold in multiples of 5 for $151.75
Item requires special delivery charges. A $16.00 per item surcharge will be applied.

Key Features

Trade Size
1/2"
Inside Length
3.15"
Opening Size
0.59"
Dia.
0.47"
Inside Width
0.98"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8224-0840
Zoro #
G9188589
UPC #
44182067369
Country of Origin
China

Dimensions

Trade Size
1/2"
Inside Length
3.15"
Opening Size
0.59"
Dia.
0.47"
Inside Width
0.98"

Description

1/2-12MM S/S QUICK LK A316,UPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.