Zoro Homepage

13MM (1/2") LL G30 SC 40'/PL, H0110-0800

  • Mfr # H0110-0800

  • Zoro # G9169786


product price: $7.15
/ea
Sold in multiples of 40 for $286.00

Key Features

Working Load Limit
2042kg
Finish
Self-Colored
Trade Size
1/2"
Inside Width
0.78"
Application
Self-Colored, Zinc, Or Galvanized Finish, Used for a variety of applications, Carbon steel material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0110-0800
Zoro #
G9169786
UPC #
44182041437
Country of Origin
China

Dimensions

Trade Size
1/2"
Inside Width
0.78"

Details

Working Load Limit
2042kg
Finish
Self-Colored
Application
Self-Colored, Zinc, Or Galvanized Finish, Used for a variety of applications, Carbon steel material

Description

13MM (1/2") LL G30 SC 40'/PL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.