Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4MM(1/8) SL G30 HDG 1000'/DR, H0114-0215

  • Mfr # H0114-0215

  • Zoro # G9179726


product price: $1.79
/ea
Sold in multiples of 1000 for $1,790.00
Additional $0.16 delivery surcharge applies per item.
See details

Key Features

Working Load Limit
181kg
Finish
HDG
Trade Size
1/8"
Application
Short link for a longer life, Used for a variety of applications, Self-colored, zinc plated, or Hot dip galvanized finish.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0114-0215
Zoro #
G9179726
UPC #
44182041574
Country of Origin
China

Dimensions

Trade Size
1/8"

Details

Working Load Limit
181kg
Finish
HDG
Application
Short link for a longer life, Used for a variety of applications, Self-colored, zinc plated, or Hot dip galvanized finish.

Description

4MM(1/8) SL G30 HDG 1000'/DR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.