Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16 X 16FT G70 BINDER 25/DRUM, 5261163

  • Mfr # 5261163

  • Zoro # G9168849


product price: $56.15
/ea
Sold in multiples of 25 for $1,403.75
Additional $11.20 delivery surcharge applies per item.
See details

Key Features

Working Load Limit
2132kg
Trade Size
5/16"
Length
16ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5261163
Zoro #
G9168849
UPC #
042228054939
Country of Origin
United States

Dimensions

Trade Size
5/16"
Length
16ft

Details

Working Load Limit
2132kg

Description

5/16 X 16FT G70 BINDER 25/DRUM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.