Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 75 ft., 12,800 lb., Self Colored

  • Mfr # 5011013

  • Zoro # G3811459


product price: $3,316.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Chain Item
Chain
Working Load Limit
12,800 lb
Grade
30
For Lifting
No
Trade Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5011013
Zoro #
G3811459
UPC #
042228080143
Country of Origin
United States

Dimensions

Trade Size
7/8 in
Length
75 ft
Overall Length
75 ft
Link Inside Length
2 5/8 in
Link Inside Width
1 1/4 in
Compatible Fitting Thickness
7/8 in
Material Thickness
29/32 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
12,800 lb
Grade
30
Finish
Self Colored
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Links per Foot
5
Chain Classification
Proof Coil
Standards
ASTM, Government, NACM, OSHA
Includes Hook
No Hook Included
Weight per Foot
7.88 lb
Lifting Capability
Not for Lifting
Link Type
Straight
Chain Type
Proof Coil Chain
Chain Grade
30

Description

Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 12,800 lb, Chain Grade 30, Trade Size 7/8 in, Link Inside Length 2 5/8 in, Link Type Straight, Link Inside Width 1 1/4 in, Overall Length 75 ft, Links per Foot 5, Compatible Fitting Thickness 7/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Material Thickness 29/32 in, Weight per Foot 7.88 lb, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.