Peerless
Chain, 92 ft., 1900 lb., Zinc Plated
Mfr # 5411335
Zoro # G3811258
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 1,900 lb
- Grade 30
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pail Hand Truck, 300 lb., 55-1/2x18-1/2 (9MK73)
- VESTIL Machinery Skates - Steerable (SSKT-3)
- VESTIL STEEL PIPE SAFETY RAILING 36 IN LENGTH BLACK (VDKR-3-BK)
- COTTERMAN 13 ft 8 in Fixed Ladder, Steel, 11 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F11W C1)
- PEERLESS Chain, 92 ft., 1900 lb., Hot Galvanized (5411365)
- PEERLESS Chain, 20 ft., 1900 lb., Hot Galvanized (5611320)
- PEERLESS Chain, Straight, 30 ft., 8800 lb., Welded (5510430)
- PEERLESS Chain, Straight, 15 ft., 5700 lb., Welded (5510315)
- PEERLESS Chain, Straight, 20 ft., 8800 lb., Welded (5510420)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 305 lb. (7013032)
- ZORO SELECT 100 ft. Size 16 Zinc Single Jack Chain, 10 lbs. (2ZDE6)
- Peerless Chains