Chain, Straight, 400 ft., 4300 lb., Welded
Mfr # 5510224
Zoro # G3812691
product price: $1,560.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Chain Item
Chain
Working Load Limit
4,300 lb
Grade
100
Finish
Black Thermadep
For Lifting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5510224
Zoro #
G3812691
UPC #
042228045692
Country of Origin
United States
Dimensions
Trade Size
9/32 in
Length
400 ft
Material Thickness
9/32 in
Link Inside Length
7/8 in
Compatible Fitting Thickness
9/32 in
Overall Length
400 ft
Link Inside Width
3/8 in
Details
Item
Chain
Chain Item
Chain
Working Load Limit
4,300 lb
Grade
100
Finish
Black Thermadep
For Lifting
Yes
Chain Link Style
Straight
Welding Type
Welded
Material
Alloy steel
Links per Foot
14
Standards
ASTM, NACM, OSHA
Includes Hook
No Hook Included
Chain Grade
100
Lifting Capability
For Lifting
Link Type
Straight
Weight per Foot
0.77 lb
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 4,300 lb, Chain Grade 100, Trade Size 9/32 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 400 ft, Links per Foot 14, Compatible Fitting Thickness 9/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 9/32 in, Weight per Foot 0.77 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.