Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, Plumber, Flat, 100 ft., 23 lb.

  • Mfr # 7652012

  • Zoro # G3810591


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
23 lb
Finish
Brass
For Lifting
No
Trade Size
02/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7652012
Zoro #
G3810591
UPC #
042228022488
Country of Origin
United States

Dimensions

Trade Size
02/0
Length
100 ft
Material Thickness
1/64 in
Overall Length
100 ft
Link Inside Length
1/2 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
23 lb
Finish
Brass
For Lifting
No
Chain Link Style
Plumber
Welding Type
Weldless
Material
Carbon Steel
Links per Foot
22
Standards
NACM
Link Type
Plumber
Includes Hook
No Hook Included
Weight per Foot
0.02 lb
Lifting Capability
Not for Lifting

Description

Plumber Chain, Chain Type Not Applicable, Material Brass, Lifting Capability Not for Lifting, Working Load Limit 23 lb, Trade Size 02/0, Link Inside Length 1/2 in, Link Type Plumber, Overall Length 100 ft, Links per Foot 22, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Brass, Material Thickness 1/64 in, Weight per Foot 0.02 lb, Welding Type Weldless, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.