Zoro Homepage

S Hook, 2 in., 12,500 lb., Weld On

  • Mfr # SHA2000

  • Zoro # G4021669


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Grade
80
Hook Attachment Type
S Hook
Trade Size
2 in
Working Load Limit
12,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHA2000
Zoro #
G4021669
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
2 in
Dimension A
6 in
Dimension B
22 in
Dimension a
6"
Hook Reach Length
22 in
Diameter
2 in
Overall Width
18 in
Overall Length
24 in
Compatible Chain Trade Size
2 in
Usable Length
22 in
Hook Opening Width
6 in
Material Thickness
2 in

Details

Item
S Hook
Material
Steel
Grade
80
Hook Attachment Type
S Hook
Working Load Limit
12,500 lb
Hook Opening
6 in
Finish
Natural
Color
Gray
Attachment Type
S-Hook
Standards
ASTM, NACM, OSHA
For Use With
Lifting
Markings
None
Maximum Operating Temperature
400 Degrees F
Compatible Chain Grade
80
Lifting Capability
For Lifting
Minimum Operating Temperature
40 Degrees F
Hook Type
S-Hook
Hardware Included
None

Description

S-Hook, Hook Type S-Hook, Working Load Limit 12,500 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 2 in, Hook Opening Width 6 in, Overall Length 24 in, Usable Length 22 in, Overall Width 18 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type S-Hook, Clevis Pin Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.