Shop All Chains
Peerless
Chain, Straight, 30 ft., 5700 lb., Welded
Mfr # 5510330
Zoro # G3812560
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 5,700 lb
- Grade 100
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 30 ft |
Link Inside Length | 1 in |
Link Inside Width | 1/2 in |
Overall Length | 30 ft |
Details
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 5,700 lb, Chain Grade 100, Trade Size 5/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 30 ft, Links per Foot 12, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 21/64 in, Weight per Foot 1.05 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY HG-228 Turnbuckle, Jaw/Jaw, 3/4 in Thread, 5200 lb Working, 12 in Take Up, 24.08 in L Close, Steel (1032714)
- DAYTON Load Chain Hoist (GGS_57024)
- BLUFF MANUFACTURING Guard Rail, 8 ft. L, 4 In. H (MPBR8-YEL)
- CM Coffing LSB Ratchet Lever Hoist, 5 Ft. Lift, 3/4 Ton (LSB07505)
- PEERLESS Chain, 20 ft., 1300 lb., Zinc Plated (5011220)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 305 lb. (7013032)
- PEERLESS Transport Chain, 6600 lb., Includes Hooks (5262360)
- PEERLESS Chain, 10 ft., 5700 lb., For Lifting (5510310)
- PEERLESS Transport Chain, 10 ft., 6600 lb. (8611543)
- PEERLESS Chain, Straight, 5 ft., 15,000 lb., Welded (5510605)
- SEACHOICE Proof Coil Chain-Galv3/16X250, 705 lbs. Working Load (44251)
- Peerless Chains, Ropes & Cables