Tire Chain, Pickup/SUV, PR
Mfr # ZT729
Zoro # G5107864
product price: $129.99
/pr
Free Shipping & Returns
Key Features
Type
Pickup/SUV
Fits
225/60-18, 235/55-19, 235/60-18, 235/65-17, 235/70-16, 235/75-15, 245/45-20
Includes
Tensioner
Compatible Tire Size
Cross Member Pattern
Diagonal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZT729
Zoro #
G5107864
UPC #
044182039106
Country of Origin
China
Dimensions
Compatible Tire Size
Trade Size
1/8 in
Details
Item
Tire Chain
Type
Pickup/SUV
Fits
225/60-18, 235/55-19, 235/60-18, 235/65-17, 235/70-16, 235/75-15, 245/45-20
Includes
Tensioner
Cross Member Pattern
Diagonal
Chain Link Style
Cable
Standards
SAE Class S
Product Type
Tire Chain
Material
Alloy
Compatible Vehicle Type
Light Duty Trucks, Passenger Cars, SUVs
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Light Duty Trucks, Passenger Cars, SUVs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.