Turnbuckle, 1/4" Thread Dia., 4" Take Up L
Mfr # 4530010
Zoro # G412488684
product price: $9.99
/eaKey Features
Working Load Limit
400 lb
Lifting Capability
For Lifting
Compatible Rope Diameter
1/4 in
Take Up Length
4 in
Fitting Types Included
Eye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4530010
Zoro #
G412488684
UPC #
0042228054540
Country of Origin
China
Dimensions
Compatible Rope Diameter
1/4 in
Take Up Length
4 in
Eye Inside Diameter
11/32 in
Retracted Length
8 1/4 in
Thread Diameter
1/4 in
Extended Length
12 1/4 in
Details
Item
Turnbuckle
Working Load Limit
400 lb
Lifting Capability
For Lifting
Fitting Types Included
Eye
Turnbuckle Type
Eye and Eye Turnbuckle
Finish
Galvanized
Thread Type
UNC
Body Material
Carbon Steel
Description
Turnbuckle, Turnbuckle Type Eye and Eye Turnbuckle, Body Material Carbon Steel, Lifting Capability For Lifting, Working Load Limit 400 lb, Compatible Rope Diameter 1/4 in, Extended Length 12 1/4 in, Retracted Length 8 1/4 in, Take Up Length 4 in, Thread Diameter 1/4 in, Thread Type UNC, Finish Galvanized, Fitting Types Included Eye, Clevis Inside Width Not Applicable, Eye Inside Diameter 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.