Core Pressure Balance Valve Body
- Mfr # PTR188700-IP
- Zoro # G522874681
product price:
$
96.99
/ea
Key Features
Material of Construction
Brass
Length (In.)
6 in
Width (In.)
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTR188700-IP
- Zoro #
- G522874681
- UPC #
- 34449652933
- Country of Origin
- Viet Nam
Dimensions
- Length (In.)
- 6 in
- Width (In.)
- 6 in
Details
- Item
- Tub / Shower
- Material of Construction
- Brass
Description
This rough-in kit may be installed prior to choosing the specific trim and finish. Allows for construction or a renovation project to proceed without delays when narrowing down a design style. Trim kit is sold separately and is required to complete the unit. Save time, effort, and money on future renovation updates because there’s no need to alter plumbing behind the wall.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.