Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elmhurst Roman Tub Trim Kit

  • Mfr # PTT4365-OB

  • Zoro # G701763232


product price: $226.25
/ea
Free Shipping & Returns

Key Features

Height
4.6 in
Width
2.31 in
Handle Type
Lever
Length
9-1/4 in
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT4365-OB
Zoro #
G701763232
UPC #
34449949798
Country of Origin
China

Dimensions

Height
4.6 in
Width
2.31 in
Length
9-1/4 in

Details

Finish
Oil Rubbed Bronze
Handle Type
Lever
Number of Handles
2

Description

Timeless and fresh, the Peerless Elmhurst collection brings the charm of traditional design to the kitchen. The sleek handle design and curved body shape create a distinctive look at an attainable price point. Complete your bath with a beautifully designed Peerless roman tub faucet, meticulously crafted to turn heads and enhance your experience. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.