Zoro Homepage

Ezra In-Wall Diverter Trim Matte Black

  • Mfr # PTT14371-BL

  • Zoro # G915694506


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Depth (In.)
5.06 in
Color
Black
Material
Zinc
Standards
CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT14371-BL
Zoro #
G915694506
UPC #
195205108740
Country of Origin
United States

Dimensions

Depth (In.)
5.06 in
Length
2.75 in
Width
4.5 in

Details

Finish
Matte Black
Color
Black
Material
Zinc
Standards
CalGreen Certified;CEC Certified
Handle Type
Single Handle Lever

Description

Add an element of contemporary sophistication to your bathroom with the Ezra Bath Collection. Its sharp lines and angular curves will uplift any space. Complete your custom shower with this 3-setting diverter trim, which provides two individual and one shared position.


  • 3-function diverter offers 2 individual positions and 1 shared position
  • Trim kit only, must order 3-setting diverter rough (R11000) separately to complete the unit
  • Single lever handle
  • Installation extension kit (RP75137) adds 1-inch to maximum installation thickness (sold separately)
  • For two individual positions and no shared positions, order cartridge RP71717 (sold separately)
  • ADA compliant
  • Peerless products are backed by our Lifetime Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.