Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foundry Hook, 9/32 in., 800 lb., Weld On

  • Mfr # FSA063

  • Zoro # G4154407


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Material
Steel
Grade
80
Hook Attachment Type
Eye, Offset
Trade Size
9/32 in
Working Load Limit
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSA063
Zoro #
G4154407
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
9/32 in
Dimension D
3/4 in
Dimension A
3-1/2 in
Dimension B
8-1/2 in
Dimension d
3/4"
Dimension a
3-1/2"
Diameter
5/8 in
Eye Inside Width
3/4 in
Hook Reach Length
8 1/2 in
Overall Width
6 in
Overall Length
9 5/8 in
Eye Inside Height
3/4 in
Compatible Chain Trade Size
9/32 in
Eye Inside Diameter
3/4 in
Usable Length
8 1/2 in
Hook Opening Width
3 1/2 in
Material Thickness
5/8 in

Details

Item
Foundry Hook
Material
Steel
Grade
80
Hook Attachment Type
Eye, Offset
Working Load Limit
800 lb
Hook Opening
3 1/2 in
Finish
Natural
Color
Gray
Attachment Type
Eye
Standards
ASME, OSHA
For Use With
Lifting
Maximum Operating Temperature
400 Degrees F
Compatible Chain Grade
80
Hardware Included
None
Hook Type
Foundry Hook
Lifting Capability
For Lifting
Minimum Operating Temperature
40 Degrees F
Markings
None

Description

Foundry Hook, Hook Type Foundry Hook, Working Load Limit 800 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 5/8 in, Hook Opening Width 3 1/2 in, Overall Length 9 5/8 in, Usable Length 8 1/2 in, Overall Width 6 in, Eye Inside Diameter 3/4 in, Eye Inside Height 3/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.