Flat Panel Tilt Mount, Wall, Steel, Black (Discontinued)
- Mfr # SA763PU
- Zoro # G3192411
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA763PU
Zoro #
G3192411
UPC #
735029246084
Country of Origin
Taiwan, Province of China
Details
Item
TV Wall Mount
Type
Articulating
Color
Black
Max. Extension
+10/-5"
Tilting Angle (Deg.)
180
For Use With
50 to 80 in Screens
Load Capacity (Lb.)
185
Mounting
Wall Mount
Standards
UL Certified
Includes
Wood Stud Hardware, Screen Adapter Plate
Description
TV Wall Mount, Color Black, Finish -, Includes Wood Stud Hardware, Screen Adapter Plate, Standards UL Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.