
Peerless Industries PTS4X4 TV Stand - Up to 60 in. Screen Support - Tabletop (Discontinued)
- Mfr # PTS4X4
- Zoro # G403948517
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTS4X4
Zoro #
G403948517
UPC #
735029326878
Country of Origin
China
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Specifications- Form Factor: Tabletop
- Maximum Screen Size Supported: 60"
- Product Type: TV Stand
- Weight: 15.58 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.