Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Peerless Industries Suspended Ceiling Plate Kit, Lightweight Variable Position, 50 lb. Capacity CMJ455-AW

Suspended Ceiling Plate Kit, Lightweight Variable Position, 50 lb. Capacity (Discontinued)

  • Mfr # CMJ455-AW
  • Zoro # G7490113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMJ455-AW
Zoro #
G7490113
UPC #
735029297802
Country of Origin
United States

Dimensions

Mounting Dia. (In.)
1-1/2
Overall Height (In.)
1
Overall Depth (In.)
24
Overall Width (In.)
15-3/4

Details

Item
Suspended Ceiling Plate Kit
Type
Lightweight Variable Position
Color
White
Construction
Steel
Max. Extension
0
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
Projector Mounts
Finish
White
Load Capacity (Lb.)
50
Mounting
Ceiling
Features
Replaces 2 x 2 ft. Ceiling Tile Or Mounts Above Existing 2 x 2 ft. or 2 x 4 ft. Ceiling Tile To Structural Ceiling w/Tie Wires, Variable Position: 2-Piece Design Offers 5 Different Points for Mount Attachment, 2-Knockout Panels For Outlet Boxes
Standards
UL
Pitch (Deg.)
0
Includes
(1) Ea.: 8 x 24" Filler Tray, 15-3/4 x 24" Ceiling Tray, Flush Mount Tube, (4) Tie Wires, Does Not Include Hanger Brackets

Description

Suspended Ceiling Plate Kit, Color White, Finish White, Features Replaces 2 x 2 ft Ceiling Tile Or Mounts Above Existing 2 x 2 ft or 2 x 4 ft Ceiling Tile To Structural Ceiling w/Tie Wires, Variable Position: 2-Piece Design Offers 5 Different Points for Mount Attachment, 2-Knockout Panels For Outlet Boxes, Includes (1) Ea.: 8 x 24 in Filler Tray, 15 3/4 x 24 in Ceiling Tray, Flush Mount Tube, (4) Tie Wires, Does Not Include Hanger Brackets, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.