This item is Discontinued.

Peerless Industries Suspended TV Ceiling Kit, Variable, 250 lb CMJ453-AW

Suspended TV Ceiling Kit, Variable, 250 lb (Discontinued)

  • Mfr # CMJ453-AW
  • Zoro # G5489111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMJ453-AW
Zoro #
G5489111
UPC #
735029297796
Country of Origin
United States

Dimensions

Mounting Dia. (In.)
1-1/2
Overall Depth (In.)
24
Overall Width (In.)
24
Overall Height (In.)
1

Details

Item
Suspended Ceiling Plate Kit
Type
Variable Position
Color
White
Construction
Steel
Max. Extension
0
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
TV Mounts
Finish
White
Load Capacity (Lb.)
250
Mounting
Ceiling
Standards
UL
Pitch (Deg.)
0
Includes
Tie Wire Supports, Flush Mount Tube
Features
Replaces 2 x 2 ft. Ceiling Tile and Secures to Structural Ceiling with Tie Wires, Variable Position: 2-Piece Design Offers 5 Different Points for Mount Attachment, 2-Knockout Panels For Outlet Boxes

Description

Suspended Ceiling Plate Kit, Color White, Finish White, Features Replaces 2 x 2 ft Ceiling Tile and Secures to Structural Ceiling with Tie Wires, Variable Position: 2-Piece Design Offers 5 Different Points for Mount Attachment, 2-Knockout Panels For Outlet Boxes, Includes Tie Wire Supports, Flush Mount Tube, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.