Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J Hook, 1 in., 2000 lb., Style A

  • Mfr # JAA100

  • Zoro # G4022131


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Grade
80
Hook Attachment Type
Eye, Offset
Trade Size
1 in
Working Load Limit
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAA100
Zoro #
G4022131
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1 in
Dimension D
1-1/4 in
Dimension A
4 in
Dimension B
14 in
Eye Inside Width
1 1/4 in
Dimension d
1-1/4"
Hook Reach Length
14 in
Dimension a
4"
Diameter
1 in
Overall Length
16 in
Eye Inside Height
1 1/4 in
Overall Width
6 in
Material Thickness
1 in
Usable Length
14 in
Hook Opening Width
4 in
Eye Inside Diameter
1 1/4 in
Compatible Chain Trade Size
1 in

Details

Item
J Hook
Material
Steel
Grade
80
Hook Attachment Type
Eye, Offset
Working Load Limit
2,000 lb
Hook Opening
4 in
Finish
Natural
Color
Gray
Attachment Type
Offset Eye
For Use With
Lifting
Standards
ASTM A952
Compatible Chain Grade
80
Minimum Operating Temperature
40 Degrees F
Hardware Included
None
Maximum Operating Temperature
400 Degrees F
Markings
None
Lifting Capability
For Lifting
Hook Type
J-Hook

Description

J-Hook, Hook Type J-Hook, Working Load Limit 2,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1 in, Hook Opening Width 4 in, Overall Length 16 in, Usable Length 14 in, Overall Width 6 in, Eye Inside Diameter 1 1/4 in, Eye Inside Height 1 1/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Offset Eye, Clevis Pin Diameter Not Applicable, Markings None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.