Parkwood Hose Assembly, Wand, Clip & O-Ring In Matte Black

  • Mfr # RP101014BL-1.0

  • Zoro # G222874431


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Depth
2.63 in
Length
6.31 in
Material
Plastic
Width
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101014BL-1.0
Zoro #
G222874431
UPC #
195205079156
Country of Origin
China

Dimensions

Depth
2.63 in
Length
6.31 in
Width
1.81 in

Details

Color
Matte Black
Item
Faucet Parts
Material
Plastic

Description

The fresh design of the Peerless Parkwood Kitchen Collection lends transitional styling to the kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.