Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Peerless PTR188700-IP Pressure Balance Valve with Female Threads without Stops PTR188700-IP

Peerless PTR188700-IP Pressure Balance Valve with Female Threads without Stops (Discontinued)

  • Mfr # PTR188700-IP
  • Zoro # G004085208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTR188700-IP
Zoro #
G004085208
UPC #
34449652933
Country of Origin
China

Details

Series
Core

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Height: 3.19 in.
  • Length: 3.19 in.
  • Integrated Diverter: No
  • Material: Brass
  • Theme: Traditional
  • Valve Function: Pressure Balance
  • ADA: No
  • Approved for Commercial Use: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.