Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precept ADA Wall Bar Matte Black

  • Mfr # PA847-36BL

  • Zoro # G915629447


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Length
2.94 in
Finish
Matte Black
Material
Stainless Steel
Color
Black
Width
39.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA847-36BL
Zoro #
G915629447
UPC #
195205128724
Country of Origin
China

Dimensions

Length
2.94 in
Width
39.13 in
Depth
3.13 in

Details

Finish
Matte Black
Material
Stainless Steel
Color
Black

Description

The minimal design of the Precept Bathroom Collection adds a modern touch to the bathroom. Choose from an array of accessories to complete your space.


  • Perfectly coordinates with the Precept Bath Collection
  • 36-inch decorative grab bar
  • Extends 2-15/16 inches from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the supplied fasteners are recommended
  • Mounting hardware included
  • Decorative ADA-compliant grab bar when installed per accessibility guidelines of the act

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.