Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized

  • Mfr # 3-110-03-56-

  • Zoro # G4488723


product price: $23.99
/ea

Key Features

Max. Cable Size
1/2 in
Designed For
Fibrous Rope
Attachment Type
Fixed Eye
Rope Dia.
1/2 in
Working Load Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-110-03-56-
Zoro #
G4488723
UPC #
094716113925
Country of Origin
Multiple

Dimensions

Max. Cable Size
1/2 in
Rope Dia.
1/2 in
Eye Hook Inside Dia.
21/32 in
Sheave Width
19/32 in
Sheave Inside Dia.
1 17/32 in
Width
2 9/32 in
Depth
2 7/32 in
Length
1 3/32 in
Sheave Outside Dia.
2 in
Rope Diameter
1/2 in
Sheave Outside Diameter
2 in
Sheave Inside Diameter
1 17/32 in
Overall Height
1 1/8 in
Sheave Depth
19/32 in
Overall Depth
2 1/4 in
Attachment Inside Diameter
21/32 in
Overall Width
2 1/4 in
Compatible Rope Diameter
1/2 in

Details

Item
Pulley Block
Designed For
Fibrous Rope
Attachment Type
Fixed Eye
Working Load Limit
Not Rated
Finish
Electro-Galvanized
Bearing Type
Plain Bearing
Sheave Material
Steel
Product Type
Pulley Block
Housing Material
Ductile Iron
Operation
Lifting, Pulling
Compatible Rope Type
Fibrous Rope
Number of Grooves
1

Description

Pulley Block, Product Type Pulley Block, Pulley Type Fixed, Mount Type Not Applicable, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Fixed Eye, Compatible Rope Diameter 1/2 in, Sheave Inside Diameter 1 17/32 in, Sheave Depth 19/32 in, Sheave Outside Diameter 2 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter 21/32 in, Housing Material Ductile Iron, Mounting Hole Diameter Not Applicable, Number of Grooves 1, Sheave Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.