Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized

  • Mfr # 3-050-03-56-

  • Zoro # G4488793


product price: $10.29
/ea

Key Features

Max. Cable Size
5/16 in
Designed For
Fibrous Rope
Attachment Type
Fixed Eye
Rope Dia.
5/16 in
Working Load Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-050-03-56-
Zoro #
G4488793
UPC #
094716113871
Country of Origin
Multiple

Dimensions

Max. Cable Size
5/16 in
Rope Dia.
5/16 in
Eye Hook Inside Dia.
17/32 in
Sheave Width
15/32 in
Length
27/32 in
Width
1 11/32 in
Sheave Outside Dia.
1 3/8 in
Sheave Inside Dia.
1 1/32 in
Depth
1 13/32 in
Rope Diameter
5/16 in
Overall Width
1 3/8 in
Compatible Rope Diameter
5/16 in
Sheave Outside Diameter
1 3/8 in
Sheave Depth
15/32 in
Overall Depth
1 3/8 in
Attachment Inside Diameter
17/32 in
Overall Height
7/8 in
Sheave Inside Diameter
1 1/32 in

Details

Item
Pulley Block
Designed For
Fibrous Rope
Attachment Type
Fixed Eye
Working Load Limit
Not Rated
Finish
Electro-Galvanized
Bearing Type
Plain Bearing
Sheave Material
Steel
Product Type
Pulley Block
Operation
Lifting, Pulling
Housing Material
Ductile Iron
Compatible Rope Type
Fibrous Rope
Number of Grooves
1

Description

Pulley Block, Product Type Pulley Block, Pulley Type Fixed, Mount Type Not Applicable, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Fixed Eye, Compatible Rope Diameter 5/16 in, Sheave Inside Diameter 1 1/32 in, Sheave Depth 15/32 in, Sheave Outside Diameter 1 3/8 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter 17/32 in, Housing Material Ductile Iron, Mounting Hole Diameter Not Applicable, Number of Grooves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.