Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, None

  • Mfr # 3-020-29-B6-

  • Zoro # G4488461


product price: $60.79
/ea

Key Features

Max. Cable Size
1/4 in
Designed For
Wire Rope
Attachment Type
Bolt-On
Working Load Limit
Not Rated
Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-020-29-B6-
Zoro #
G4488461
UPC #
094717438928
Country of Origin
United States

Dimensions

Max. Cable Size
1/4 in
Mounting Hole Dia.
7/32 in
Sheave Width
17/32 in
Depth
2 3/32 in
Width
2 5/32 in
Sheave Outside Dia.
3 1/4 in
Length
5 in
Sheave Inside Dia.
2 17/32 in
Sheave Outside Diameter
3 1/4 in
Compatible Rope Diameter
1/4 in
Mounting Hole Diameter
7/32 in
Overall Depth
2 1/8 in
Overall Height
5 in
Overall Width
2 1/8 in
Sheave Depth
17/32 in
Sheave Inside Diameter
2 17/32 in

Details

Item
Pulley Block
Designed For
Wire Rope
Attachment Type
Bolt-On
Working Load Limit
Not Rated
Finish
None
Bearing Type
Plain Bearing
Sheave Material
Brass
Product Type
Pulley Block
Operation
Lifting, Pulling
Housing Material
Brass
Mount Type
Side Mount
Number of Grooves
1
Compatible Rope Type
Wire Rope

Description

Pulley Block, Product Type Pulley Block, Pulley Type Mounted, Mount Type Side Mount, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 1/4 in, Sheave Inside Diameter 2 17/32 in, Sheave Depth 17/32 in, Sheave Outside Diameter 3 1/4 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Brass, Mounting Hole Diameter 7/32 in, Number of Grooves 1, Sheave Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.